Abbotsford

KLEIN TOOLS, INC K28 Screw-Holding Screwdriver Slotted 3/16 in 10-1/4 in L

Price $17.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:K28

Description

Split-blade screw-holding driver wedges into screw slot. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. Not designed for torquing or tightening. Precision blade for use with small precision screws. Blade thickness of .028'' expanding to .045''.

Specifications

Brand Name Klein Tools Item Name Screw-Holding Screwdriver
Type Straight Tip Size 3/16 in
Tip Type Slotted Overall Length 10-1/4 in
Handle Material Plastic Handle Color Red
Blade Size 4.762 mm Shank Type Round
Shank Size 8 in Handle Type 2-Component
UPC 092644321078

Packages

1 - UNIT - 1