Abbotsford

KLEIN TOOLS 6243 3/32" SLOTTED PRECISION SCREWDRIVER

Price $12.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6243

Description

Designed for precision work, Klein's electronics screwdriver features a rotating cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision ground to fit screw openings securely. Rotating cap and Klein's exclusive Cushion-Grip™ handle offers outstanding comfort and control.


3/32-Inch Slotted screwdriver with 3-Inch steel blade for long lasting durability

Specifications

Brand Name Klein Tools Type Slotted Screwdriver
Tip Size 3/32 in Tip Type Slotted
Overall Length 6.5 in Handle Material CA,TPE
Handle Color Black,Yellow Shank Type Slotted
Standards — Application Electronics
UPC 092644856433

Packages

1 - UNIT - 1