Abbotsford

KLEIN TOOLS, INC 6254 1/8" SLOTTED PRECISION SCREWDRIVER

Price $13.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:6254

Description

Designed for precision work, Klein's electronics screwdriver features a rotating cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision ground to fit screw openings securely. Rotating caps and Klein's exclusive Cushion-Grip™ handle offers outstanding comfort and control.


1/8-Inch Slotted screwdriver is ideal for repairing glasses, small home appliances, and electronics

Specifications

Brand Name Klein Tools Type Slotted Screwdriver
Tip Size 1/8 in Tip Type Slotted
Overall Length 7.5 in Handle Material CA,TPE
Handle Color Black,Yellow Shank Type Slotted
Standards — Application Electronics
UPC 092644856549

Packages

1 - UNIT - 1