Abbotsford
KLN6614INS

KLEIN TOOLS, INC 661-4-INS Screwdriver Square #1 8-5/16 in L

Price $33.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:661-4-INS
Documents Documents

Description

Insulated #1 square-recess screwdriver 4'' (102 mm) shank length and 8-5/16'' (211 mm) overall length. Weight (lbs.): .21. 1000V Rated for safety. Durable two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools. Cushion-Grip handle for greater torque and comfort. Custom US-made steel tool. Made in the USA. This item replaces the 665-INS.


Durable two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools

Custom US-made steel tool

This item replaces the 665-INS

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Recessed, Insulated Tip Size #1
Tip Type Square Overall Length 8-5/16 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Handle Color Black Blade Size 109 mm
Shank Type Round Shank Size 4 in
Handle Type Dual Voltage Rating 1000 V
Standards IEC 60900 and ASTM F1505 Application For Work Near Energized Sources
UPC 092644853364

Packages

1 - UNIT - 1