Abbotsford
KLN6627INS

KLEIN TOOLS, INC 662-7-INS #2 Insulated Screwdriver with 7-Inch Shank

Price $36.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:662-7-INS

Description

Klein insulated tools combine excellent functionality along with reduction of risk of injury where a tool might make contact with an energized source with voltage up to 1000 volts. Two layers of insulation provide protection against electric shock. Clearly marked with the official 1000-volt rating symbol. Round shank with square-recess tip.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Recessed, Insulated Tip Size #2
Tip Type Square Overall Length 11-5/16 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Handle Color Black Blade Size 109 mm
Shank Type Round Shank Size 7 in
Handle Type Dual Voltage Rating 1000 V
Standards IEC 60900 and ASTM F1505 Application For Work Near Energized Sources
UPC 092644851193

Packages

1 - UNIT - 1 6 - UNIT - 6