Abbotsford
KLN19542

KLEIN TOOLS, INC 19542 Cushion-Grip,TORX Screwdriver Torx T15 8-5/16 in L

Price $16.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:19542

Description

Color-coded handle ends for quick and easy identification. TORX® tip drive cuts slippage, saves fasteners, transmitsmore torque to the work. Chrome plated shank for corrosion resistance.


TORX® tip drive cuts slippage, saves fasteners, transmits more torque to the work

Color coded handle end for quick and easy identification

Precision-machined tip for exact fit and Black-oxide shaft for corrosion resistance

Premium chrome-plated for smooth feel and corrosion resistance

Cushion-Grip™ handle for greater torque and comfort

Internal flanges inside handle provide solid, twist-resistant blade anchor

Special heat-treated shafts

Tip-Ident® quickly identifies the screwdriver type and tip orientation

Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip,TORX
Item Name Screwdriver Tip Size T15
Tip Type Torx Overall Length 8-5/16 in
Shank Type Round Shank Size 101.6 mm
Handle Size 4 in L Handle Type 2-Component, Cushion Grip
UPC 092644851902

Packages

1 - UNIT - 1