Abbotsford
KLN19543

KLEIN TOOLS, INC 19543 Cushion-Grip,TORX Torx Screwdriver Torx T20 8-5/16 in L

Price $16.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:19543

Description

Color-coded handle ends for quick and easy identification. TORX® tip drive cuts slippage, saves fasteners, transmitsmore torque to the work. Chrome plated shank for corrosion resistance.


Cushion-Grip™ handle for greater torque and comfort with color coded handle end for quick and easy identification

TORX® tip drive cuts slippage, saves fasteners, transmits more torque to the work. TORX® is a registered trademark of Acument Intellectual Properties, LLC

Black-oxide shaft for corrosion resistance

Precision-machined tip for exact fit

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip,TORX
Item Name Torx Screwdriver Tip Size T20
Tip Type Torx Overall Length 8-5/16 in
Shank Type Round Shank Size 101.6 mm
Handle Size 4 in Handle Type 2-Component, Cushion Grip
UPC 092644851926

Packages

1 - UNIT - 1