Abbotsford

KLEIN TOOLS, INC 6313 T8H TORX® PRECISION SCREWDRIVER

Price $12.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:6313

Description

Designed for precision work, Klein's electronics screwdriver features a rotating cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision ground to fit screw openings securely. Rotating caps and Klein's exclusive Cushion-Grip™ handles offer outstanding comfort and control.


The T8H Tamperproof Torx® is a versatile screwdriver for electronics and precision repair

Specifications

Brand Name Klein Tools Type Magnetic
Tip Size T8H Tip Type #1 Phillips & 3/16'' Slotted, #2 Phillips & 1/4'' Slotted, #1 Square & #2 Square, and T10 Torx® & T15 Torx®
Overall Length 6.5 in Handle Material CA,TPE
Handle Color Yellow/Black Shank Type Tamperproof Torx®
Standards — Application Electronics
UPC 092644856310

Packages

1 - UNIT - 1