Abbotsford
KLN33801S

KLEIN TOOLS, INC 33801S SLIM PROFLEX IMPACT BITS, 12-PIECE

Price $15.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:33801S

Description

Klein Tools 12-Piece Slim Impact ProFlex Bit Set features S2 steel bits with ProFlex torsion zone that absorbs strain, extending bit life and improving impact performance. The ultra-slim case allows compact storage and has an extending back latch to connect to larger Klein Tools cases. Secure-pivot bit storage makes bit access simple while preventing bits from accidentally falling and being misplaced.


12-Piece impact-rated bit set includes eleven bits and one magnetic bit holder for most common screwdriving applications, including Phillips, Slotted, Square, and TORX® bits

Bit holder features a high-grade magnet that maximizes contact to enhance the magnetism channeled through bits to retain fasteners

Specifications

Brand Name Klein Tools Item Name Slim ProFlex Impact-Rated Bit Set, 12-Piece
Type Screwdriver Bit Set Overall Length 5 in
Material S2 Tool Steel Finish Titanium Nitride
Includes #1, #2 Phillips; 3/16'', 1/4'' Slotted; T15, T20, T25 TORX®; #1, #2 Square; 3/16'', 1/4'' Hex Application Impact Driving; Storage
UPC 092644331916

Packages

1 - UNIT - 1