Abbotsford
KLN33001S

KLEIN TOOLS, INC 33001S SLIM PROFLEX IMPACT BITS 20-PIECE

Price $18.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:33001S

Description

Klein Tools 20-Piece Slim PH2 and T25 ProFlex Impact Bit Set focuses on the most commonly used fastener types. S2 steel construction with ProFlex torsion zone technology absorbs torque to prevent breakage. The ultra-slim MODbox™ compatible case saves space without sacrificing capacity. Purpose-built for professionals who demand reliable performance in high-torque applications.


20-Piece set contains 1-Inch PH2 and T25 bits to have spare bits and fastener storage conveniently on hand

ProFlex torsion zone reduces stress, extending bit life and improving impact performance

Impact-rated S2 Steel bits built for high torque screwdriving applications

Ultra-slim storage case fits in tool pouches, pockets, and storage bins for easy carry with an impact driver

MODbox™ compatible back latch extends to connect to larger Klein Tools MODbox™ cases as well as connect to other Slim-Storage Cases

Organizing tray with dividers to store fasteners, bits, wire nuts, and other small items within different sections of the case

Specifications

Brand Name Klein Tools Type Bit Set
Overall Length 5 in Material Steel Alloy
Finish Titanium Nitride For Use With Impact Drivers, Drills
Application Fastening UPC 092644331923

Packages

1 - UNIT - 1