Abbotsford
MIL48324023

MILWAUKEE ELECTRIC TOOL 48-32-4023 Shockwave™ Driver Bit Set 45 Pieces

Price $36.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-32-4023

Description

Milwaukee SHOCKWAVE Impact Duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized SHOCKZONE geometry is unique for each tip type to provide up to 30X longer life and absorb 3X more torque versus other impact bits. SHOCKWAVE driver bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE Impact Duty driver bits can be used in impact drivers or drill drivers.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Driver Bit Set Type Impact Duty
Number of Pieces 45 Includes (1) Compact Magnetic Bit Holder, (1) 6 in Magnetic Bit Holder, (1) 1/4 in Nut Driver, (1) 5/16 in Nut Driver, (1) 3/8 in Socket Adapter, (2) Double Ended Power Bits, (1) PH1 Insert Bit, (3) PH2 Insert Bits, (1) PR2 Insert Bit, (1) PH3 Insert Bit, (1) SQ1 Insert Bit, (3) SQ2 Insert Bits, (1) SQ3 Insert Bit, (1) T10 Insert Bit, (1) T15 Insert Bit, (2) T20 Insert Bits, (2) T25 Insert Bits, (1) T27 Insert Bit, (1) T30 Insert Bit, (1) T40 Insert Bit, (1) #8 Slotted Insert Bit, (2) #10 Slotted Insert Bits, (1) #12 Slotted Insert Bit, (1) 7/64 in Hex Insert Bit, (1) 1/8 in Hex Insert Bit, (1) 9/64 in Hex Insert Bit, (1) 5/32 in Hex Insert Bit, (1) 3/16 in Hex Insert Bit, (1) 1/4 in Hex Insert Bit, (2) PH2 Power Bits, (1) Ph3 Power Bit, (2) SQ2 Power Bits, (1) T20 Power Bit, (2) T25 Power Bits
UPC 045242510061

Packages

1 - UNIT - 1