Abbotsford
MIL48324034

MILWAUKEE ELECTRIC TOOL 48-32-4034 124PC SHOCKWAVE™ Impact Duty Driver Bit Auto Set

Price $105.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-32-4034

Description

The MILWAUKEE®SHOCKWAVE™ Impact Duty 124PC Driver Bit Set is engineered to be the Most Durable, Best Fitting Driver Bit Driver Bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance, which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of Driver Bit in the set to absorb peak torque and prevent breaking. The Driver Bit Driver Bits have CUSTOM ALLOY76™ for a customized steel and heat treatment per tip type to extend the life of the user's Driver Bit Driver Bits, providing up to 50X life versus other impact Driver Bit Driver Bits on the market. The MilwaukeeSHOCKWAVE™ Impact Duty Driver Bit Driver Bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT™.


Ultimate Fit

Most durable, SHOCKZONE™ shank absorbs peak torque

Long Lasting Tip, Wear Guard™

Customized Tip Geometry, Less Stripping

SHOCKZONE™ shanks are optimized per tip type to prevent breaking

Custom heat treat for longer bit life

Laser etched for easy size identification

Customible accessory case is designed to fit in PACKOUT™ Organizers

Designed for use with impact drivers and drill drivers

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Driver Bit Set Type 124-Piece
Material Steel Alloy Finish Silver
Includes (1) Shockwave™ Compact Magnetic Bit Holder, (4) 1 in P2 Phillips Bit, (2) 1 in P1 Phillips Bit, (1) 1/4 in Socket Adapter, (2) 3-1/2 in P2 Phillips Bit, (1) #10 Spanner, (1) #12 Spanner, (1) Spanner, (1) #4 Spline, (1) #5 Spline, (1) #6 Spanner, (1) #6 Spline, (1) #8 Spanner, (1) #8 Spline, (1) 1 in 1/8 in Clutch G Bit, (1) 1 in 3/16 in Clutch G Bit, (1) 1 in 5/32 in Clutch G Bit, (1) P2/SQ2 Double Ended Bit, (1) P2/T25 Double Ended Bit, (1) P2/P2 Double Ended Bit, (1) P2/SL #10 Double Ended Bit, (1) 1/4 to 1/2 in Impact Adapter, (1) Shockwave™ 6 in Magnetic Bit Tip Holder, (1) 1 in SQ1 Square Bit, (2) 1 in PR2 Phillips Reduced Bit, (1) 1 in SQ2 Square Bit, (1) 1 in SQ3 Square Bit, (2) 2 in P1 Phillips Bit, (2) 2 in P2 Phillips Bit, (2) 2 in P3 Phillips Bit, (2) 1 in #10 Slotted Bit, (2) 1/6 in Slotted Bit, (2) 1 in #12 Slotted Bit, (2) 1 in #8 Slotted Bit, (2) 2 in T20 TORX® Bit, (2) 2 in T25 TORX® Bit, (2) 2 in T30 TORX® Bit, (1) 1 in T10 TORX® Bit, (1) 1 in T15 TORX® Bit, (2) 1 in T20 TORX® Bit, (2) 1 in T25 TORX® Bit, (1) 1 in T27 TORX® Bit, (2) 1 in T30 TORX® Bit, (2) 1 in T40 TORX® Bit UPC 045242752355

Packages

1 - UNIT - 1