Description
Klein Tools Aviation Snips cut and trim 18-Gauge and 22-Gauge sheet metal. 3-Pack includes left, right, and straight cutting snips, each crafted from forged, heat-treated steel for superior strength and durability. The self-open latch enables effortless one-handed operation, while the color-coded and contoured grips ensure easy identification and maximum comfort.
Specifications
| Brand Name | Klein Tools | Item Name | Aviation Snips, Forged Steel Blade, Left, Right, Straight, 3-Pack |
| Type | Aviation | Overall Length | 10.06 inch |
| Capacity | 18 Gauge Steel and 22 Gauge Stainless Steel | Material | Steel |
| Handle Type | Rubberized Plastic Contoured Grip | Handle Material | Contoured Plastic Over Hardened Steel |
| Cutting Direction | Left/Straight; Straight/Wide Curves; Right/Straight | Cutting Edge Length | 1.5 inch |
| Standards | ASME B107.500-2020 | Application | Cut and Trim Sheet Metal |
| UPC | 092644761614 |
Packages
| 1 - UNIT - 1 |