Abbotsford
KLN24000

KLEIN TOOLS, INC 24000 Kevlar® Aviation Snip 5/8 in L Yellow

Price $73.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:24000

Description

Nickel chrome plating resists corrosion and rusting. One blade is serrated for non-slip cutting action. Spring loaded for self opening action. Handy closure lock for convenient storage. Excellent for cutting Kevlar® insulation in fibre optic applications.


High Leverage Snip is excellent for cutting Kevlar® insulation in fiber optic applications, wire, fabric and cordage

One blade of these scissors is serrated for non-slip cutting action

Spring loaded for self-opening action and handy closure lock for convenient storage

Compatible for right- and left-handed users

Kevlar® is a registered trademark of E.I. du Pont de Nemours and Company

Specifications

Brand Name Klein Tools Sub Brand Kevlar®
Item Name Aviation Snip Type Industrial Utility Snips
Overall Length 6-1/2 in Material Steel
Cutting Edge Length 5/8 in Handle Color Yellow
Weight 0.280 lb Application For Cutting Through Kevlar Insulation in Fiber Optic Applications
UPC 092644240003

Packages

1 - UNIT - 1