Abbotsford
KLN24001

KLEIN TOOLS, INC 24001 Spring Action Snip 25.4 mm L Yellow

Price $77.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:24001

Description

Nickel chrome plating resists corrosion and rusting. One blade is serrated for non-slip cutting action. Spring loaded for self opening action. Handy closure lock for convenient storage. Compatible for right- and left-handed users. Excellent for cutting Kevlar® insulation in fibre optic applications.


Rapid-Cutting Snip cuts stranded wire, light metal, cordage and Kevlar® insulation wire

Nickel chrome plating on scissors resists corrosion and rust

Spring loaded for self opening action and handy closure lock for convenient storage

Specifications

Brand Name Klein Tools Item Name Spring Action Snip
Type Universal Overall Length 6-1/2 in
Material Nickel Chrome Steel Blade Handle Type Compatible with left and right hand users
Cutting Edge Length 25.4 mm Handle Color Yellow
Weight 0.280 lb Application For Cutting Through Kevlar Insulation in Fiber Optic Applications
UPC 092644240010

Packages

1 - UNIT - 1