Abbotsford
MIL48224523

MILWAUKEE ELECTRIC TOOL 48-22-4523 2-Piece Offset Aviation Snip Set

Inventory
Unavailable for order
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-4523

Description

Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The offset models features a 45 degree offset handle for clearance over the cut material. The 2 pc. set includes left offset and right offset aviation snips.


Forged serrated blades

Bolt lock

Chrome plated

Flush pivot bolt

One-handed metal lock

Ergonomic grips

Lanyard hole

Up to 22-gauge stainless, 18 gauge cold-rolled steel

Specifications

Brand Name Milwaukee® Sub Brand TORQUE LOCK
Overall Length 10.0 in Material Stainless and cold-rolled steel
Handle Type Straight Handle Material Plastic
UPC 045242503742

Packages

1 - UNIT - 1