Abbotsford
MIL48224532

MILWAUKEE ELECTRIC TOOL 48-22-4532 Milwaukee® Aviation Snip 5 in L Straight

Price $24.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-4532

Description

Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The offset model features a 45 degree offset handle for clearance over the cut material. Ideal for straight cuts.


Forged serrated blades

Bolt lock

Chrome plated

Flush pivot bolt

One-handed metal lock

Ergonomic grips

Lanyard hole

Up to 22-gauge stainless. 18 gauge cold-rolled steel

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Aviation Snip Type Offset, Serrated, Lockable
Overall Length 10 in Capacity 22 ga Stainless Steel, 18 ga Cold Rolled Steel
Material Forged Steel Handle Type Ergonomic
Handle Material Plastic Cutting Direction Straight
Cutting Edge Length 5 in Weight 1 lb
UPC 045242503674

Packages

1 - UNIT - 1