Abbotsford
MIL48224538

MILWAUKEE ELECTRIC TOOL 48-22-4538 Long Cut Offset Left Aviation Snips

Price $33.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-4538

Description

Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt logic ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The 3 in. long cut blade is ideal for long cuts, left or straight. The offset model features a 45 degree offset handle for clearance over the cut material.


Forged serrated blades

Bolt lock

Chrome plated

Flush pivot bolt

One-handed metal lock

Ergonomic grips

Lanyard hole

Up to 22-gauge stainless. 18 gauge cold-rolled steel

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Overall Length 11.0 in Material Stainless, Cold-Rolled Steel
Handle Type Curved, Non-Slip Handle Material Plastic
Weight 1 lb UPC 045242503698

Packages

1 - UNIT - 1