Abbotsford
MIL48224001

MILWAUKEE ELECTRIC TOOL 48-22-4001 16" Bulldog Tinner

Price $96.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-4001

Description

The Milwaukee 16 in. Bulldog tinner is equipped with 40% larger handle loops than traditional tinner snips and features bolt lock technology, which means the blades will not loosen from use. Milwaukee tinner snip handles are a contoured, all-metal design so they are comfortable while wearing gloves and more durable than plastic coated tinner snips. All Milwaukee tinner snips are forged for durability and long blade life.


40% Larger Handles

All-metal contoured handles for durability and comfort

Bolt Lock Technology - Blades will not loosen

Cuts up to 16ga Cold Rolled Steel/18ga Stainless Steel

Forged strength design

Rust Resistant

Rust Resistant

Specifications

Brand Name Milwaukee Overall Length 16 in
Material Steel Handle Type Plastic Contoured Grip
Handle Material Steel UPC 045242350285

Packages

1 - UNIT - 1