Abbotsford
MIL48224003

MILWAUKEE ELECTRIC TOOL 48-22-4003 10 in. Classic Tinner

Price $32.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-4003

Description

The Milwaukee 10 in. Classic tinner is equipped with 40% larger handle loops than traditional tinner snips and features bolt lock technology, which means the blades will not loosen from use. Milwaukee tinner snip handles are a contoured, all-metal design so they are comfortable while wearing gloves and more durable than plastic coated tinner snips. All Milwaukee tinner snips are forged for durability and long blade life.


40% larger handles

Cuts up to 22 gauge cold rolled steel/24 gauge stainless steel

Bolt lock technology - blades will not loosen

All-metal contoured handles for durability and comfort

Forged strength design

Rust Resistant

Specifications

Brand Name Milwaukee® Overall Length 10.12 in
Handle Type Contoured Handle Material Steel
UPC 045242350308

Packages

1 - UNIT - 1