Abbotsford
MIL48224047

MILWAUKEE ELECTRIC TOOL 48-22-4047 Jobsite Offset Scissors

Price $29.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-4047

Description

The MILWAUKEE® Jobsite Offset Scissors feature all-metal handles for added durability and up to 10X Longer Life. The construction scissors include a serrated cutting edge for increased force and grip. Bolt Lock Technology prevents blades from loosening to ensure precision cutting. For added precision, ruler markings are on the front of the blades. Milwaukee backs these durable scissors with a limited lifetime warranty.


Bolt Lock Technology - Blades will not loosen

Chrome Plated for Rust Protection

Large Handle Loops for Use with Gloves

Index Finger Groove - Increased Control

Ruler Markings on Blade - Measure and Cut

60% Offset Design - Keep hands above cutting material

Designed for Right or Left-Handed Users

All-Metal Core - Added Durability

Cuts Common Jobsite Materials

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Material Metal,Plastic
UPC 045242605262

Packages

1 - UNIT - 1