Abbotsford
KLN63118

KLEIN TOOLS, INC 63118 Cutter bolt fiberglass handle 1/4-3/8" dia 18-1/4"

Price $325.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:63118

Description

All-purpose center-cut jaws for soft medium and hard metals. Handles have heavy vinyl grips with flat grips ends for 90° cuts. Forged alloy tool steel jaws are precision ground for sure efficient cutting and long life. Lockplate reinforcement prevents jaw bolts from loosening or turning keeps jaws in correct alignment. One adjustment realigns cutting edges 3-point toggle joint multiplies 50 lbs of hard pressure on handles to 4000 pounds at cutting jaws. Cutting capacities for soft and medium materials is up to Brinell 300 Rockwell C31. Cutting capacities for hard materials is up to Brinell 400 Rockwell C42.


Handles have heavy vinyl grips with flat grips ends for 90-degree cuts

All-purpose, center-cut jaws for soft, medium, and hard metals

Forged, alloy tool steel jaws are precision ground for sure, efficient cutting and long life

Lockplate reinforcement prevents jaw bolts from loosening or turning, keeps jaws in correct alignment

Cutting capacities for soft and medium materials is up to Brinell 300, Rockwell C31

Cutting capacities for hard materials is up to Brinell 400, Rockwell C42

Specifications

Brand Name Klein Tools Item Name Bolt Cutter
Type Standard Cutting Capacity 1/4 - 3/8 in
Handle Material Fiberglass Overall Length 18-1/4 in
Handle Type Vinyl Grip with Flat Grip Ends Standards California Proposition 65 Warning
Application For All-Purpose, Center-Cut Jaws for Soft, Medium and Hard Metals UPC 092644631184

Packages

1 - UNIT - 1