Abbotsford
KLN63215

KLEIN TOOLS, INC 63215 High-Leverage Compact Cable Cutter

Price $37.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:63215
Documents Documents

Description

This high-leverage cable cutter is compact and designed to cleanly cut through thick cable and wires with ease. Cuts up to 1/0 AWG aluminum and copper cable, and communications cable, in addition to metal clad (MC) cable jacket. Perfect for working in tight spaces. The compact, yet powerful, cutter will take up minimal space in your bag or on your belt.


Cable cutter has compact high-leverage design that cuts up to 1/0 AWG aluminum and copper cables, as well as communication cables, but not for use on steel or ACSR

Cuts and removes aluminum metal clad (MC) cable jacket

Compact, yet powerful, cutter doesn't take up a lot of room in the tool bag

Hot-riveted joint ensures smooth action and no handle wobble, and plastic-dipped handles for comfort

Perfect for working in confined spaces

Forged custom, US-made tool steel for durability

Specifications

Brand Name Klein Tools Type Cable Cutter
Overall Length 6.6 in Cutting Capacity Up to 1/0 AWG Aluminum and Copper
Handle Material Plastic Handle Color Red
Standards — Application Wire Cutting
UPC 092644632150

Packages

1 - UNIT - 1