Abbotsford
KLN63318

KLEIN TOOLS, INC 63318 Bolt Cutter 18 in Length

Price $223.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:63318

Description

All-purpose center-cut jaws for soft medium and hard metals. Handles have heavy vinyl grips with flat grips ends for 90° cuts. Forged alloy tool steel jaws are precision ground for sure efficient cutting and long life. Lockplate reinforcement prevents jaw bolts from loosening or turning keeps jaws in correct alignment. One adjustment realigns cutting edges 3-point toggle joint multiplies 50 lbs of hard pressure on handles to 4000 pounds at cutting jaws. Cutting capacities for soft and medium materials is up to Brinell 300 Rockwell C31. Cutting capacities for hard materials is up to Brinell 400 Rockwell C42.

Specifications

Brand Name Klein Tools Item Name Bolt Cutter
Type Standard Cutting Capacity 3/8 in Soft and Medium, 1/4 in Hard
Blade Material Tool Steel Handle Material Steel
Hard Material Thickness 1/4 in Soft Material Thickness 3/8 in
Applicable Materials Soft, Medium, and Hard Metals Maximum Hardness of Material Brinell 300, Rockwell C31 for Soft and Medium Materials, Brinell 400, Rockwell C42 For Hard Material
Overall Length 18 in Handle Type Vinyl Grip
Finish Red/Black Application 18" Steel handled bolt cutter
UPC 092644633188

Packages

1 - UNIT - 1