Abbotsford
MIL48224016

MILWAUKEE 48-22-4016 17" Utility Cable Cutter

Price $128.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4016

Description

The MILWAUKEE® 17” Utility Cable Cutter offers CLEAN CUTS. LONG LIFE. The shearing blades provide straight, even cuts with a max cut capacity of 350 MCM for Cu/Al cable. The forged steel blades are optimized for long life and provide maximum durability. The cable cutter handles feature a Milwaukee® comfort grip that will not peel or slide off. This 17" Utility Cable Cutter is backed by a Limited Lifetime Warranty.


Clean Cuts. Long Life

Shearing Blades for Straight Cuts

Durable Forged Steel Blades

Comfort Grip Handles

Max Cut Capacity of 350 MCM for Cu/Al Cable

Black Oxide Finish Resists Rust

Does Not Cut Steel or ACSR

Lanyard Hole – Tether Ready

Specifications

Brand Name Milwaukee Tool Overall Length 17.0 in
Cutting Capacity 0.8 in Handle Type Comfort Grip
Handle Material Steel Application For Flush Cutting and PVC/ABS Plastic Pipe Cutting
UPC 045242850099

Packages

1 - UNIT - 1