Abbotsford
TAB366RF

ABB ELECTRIFICATION CANADA INC 366RF Blackburn® Cable Cutter 31-3/4 in Length

Price $930.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:366RF
Documents Documents

Description

Color-Keyed® Cable cutter, fibreglass handles. Up to 1000 kcmil copper or aluminium.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Cable Cutter Type Wire Cutter
Cutting Capacity 1000 kcmil Blade Material Alloy Steel
Handle Material Fiberglass Applicable Materials Copper, Aluminum
Overall Length 31-3/4 in Handle Type Palm Grip
Application For Cutting Cables UPC 786210895932

Packages

1 - UNIT - 1