Abbotsford
KLN50549

KLEIN TOOLS, INC 50549 Replacement Blade Steel 3-1/4 in L

Price $13.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:50549

Description

Permanent, laser etched markings in 1 ft increments allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out. Replacement fish tape for 125 and 240 ft steel and stainless steel fish tapes (56003, 56004, 56007, 56008, 50170, 50193).


Includes replacement fasteners

Steel blade

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type Reversible Length 3-1/4 in
Width 3.300 in Cutting Depth 3/4 in
Material Steel Applicable Materials PVC
For Use With 50506 PVC Cutter Application For Clean Burr-free PVC And Flexible Pipe Cutting
UPC 092644505492

Packages

1 - UNIT - 1