Abbotsford
KLN50032

KLEIN TOOLS, INC 50032 Blade replacement for ratcheting PVC cutter

Price $67.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:50032

Description

For use with ratcheting PVC cutter (50031).


Cuts white and gray schedule 40 and 80 PVC

For use with Cat. No. 50031 Ratcheting PVC Cutter

Steel blade for long life

Do not use to cut metallic pipes or cable wire

Do not cut cold PVC

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type For use with Cat. No. 50031 Ratcheting PVC Cutter. Length 4 in
Width 2.925 in Material Steel
For Use With 50031 Ratcheting PVC Cutter Standards California Proposition 65 Warning
Application For Cutting UPC 092644500329

Packages

1 - UNIT - 1