Abbotsford
KLNBAT207T17

KLEIN TOOLS, INC BAT207T17 Replacement Blade, ACSR Cutting Head

Price $656.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT207T17
Documents Documents

Description

Replacement cutting blade for Klein's copper/aluminum cutting jaw (BAT20-7T10). Cuts 500 copper, 500 aluminum and 556 ACSR cable. Works with Klein's battery-operated cable cutter (BAT207T4).


Cuts 500 MCM copper cable

Cuts 500 MCM aluminum cable

Cuts 556 MCM ACSR cable

Works with Klein's ACSR cutting jaw (BAT207-T10)

Works with Klein's battery-operated cable cutter (BAT207T4)

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type Replacement Blade Length 5-1/2 in
Width 3-1/4 in Thickness 2 in
Material Steel For Use With BAT20-7T10 Copper/Aluminum Cutting Jaw and BAT207T4 Battery-Operated Cable Cutter
Application For Cable Cutting UPC 092644631351

Packages

1 - UNIT - 1