Abbotsford
KLNBAT207T18

KLEIN TOOLS, INC BAT207T18 Replacement Blade, Steel Cutting Head

Price $576.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT207T18
Documents Documents

Description

Steel cutting, replacement blade for Klein's steel cutting head (BAT20-7T11). Works with the battery-operated bolt/steel cutter (BAT207T5). Cuts 3/8 inch EHS Guy Strand and 3/8 inch Grade 8 bolts.


Replacement steel cutting blade

Cuts 3/8-Inch EHS guy wire

Cuts 3/8-Inch Grade 8 bolts

Works with Klein's steel cutting jaw (BAT20-7T11)

Works with Klein's battery-operated cable cutter (BAT207T5)

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type Replacement Blades Length 5-1/2 in
Width 3-1/4 in Thickness 2 in
Material Steel For Use With BAT20-7T11 Steel Cutting Head, BAT207T5 Battery-Operated Bolt/Steel Cutter
Application For Bolt/Steel Cutting UPC 092644631382

Packages

1 - UNIT - 1