Abbotsford
KLNBAT20G4

KLEIN TOOLS, INC BAT20-G4 Replacement Blades, ACSR Closed-Jaw Cutter

Price $1,394.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT20-G4
Documents Documents

Description

Klein brings over 160 years of expertise in hand cutting to battery-operated cutting. This replacement cutting blade works with Klein's Battery-Operated, Closed-Jaw cable cutter. Cuts copper, aluminum and ACSR cable. Experience the quality, durable cutting you expect from Klein Tools.


Replacement blade for Klein Tools' ACSR closed-jaw cable cutter (BAT20-G1)

Cuts 600 MCM copper cable

Cuts 1500 MCM aluminum cable

Cuts 1590 MCM ACSR cable

Closed-jaw style provides higher cutting capacity

Made from DC53 steel

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type Replacement Blade Length 7-3/4 in
Width 7 in Thickness 1.75 in
Material Steel Applicable Materials ACSR, Aluminum and Copper
For Use With BAT20-G1 Klein Tools Battery-Operated ACSR Closed Jaw Cable Cutter Application For Cutting Maximum Cable Capacity of 600 MCM Copper, 1500 MCM Aluminum, 1590 MCM ACSR
UPC 092644631269

Packages

1 - UNIT - 1