Abbotsford
KLNBAT20GD4BAC

KLEIN TOOLS, INC BAT20GD4BAC Replacement Blades for Cu / Al Closed-Jaw Cutter

Price $469.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT20GD4BAC
Documents Documents

Description

These replacement insert cutting blades work with Klein's Battery-Operated, Closed-Jaw Cable Cutter. Cuts copper and aluminum cable. Replaceable blades provide an easy and economical solution for damaged cutting blades. The blades can be easily replaced using two screws. Experience the quality, durable cutting you expect from Klein Tools.


Replacement blades for Klein Tools' Cu / Al Closed-Jaw Cable Cutter (BAT20GD10)

An easy and economical solution for damaged cutting blades save time and money

Cuts 1000 MCM Copper

Cuts 1500 MCM Aluminum

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type Replacement Blade Length 4-1/2 in
Width 3 in Thickness 1/2 in
Material Steel For Use With BAT20GD10 Cu/Al Closed-Jaw Cable Cutter
Includes (2) Blades, (4) Screws, (4) Washers Application For Cable Cutting
UPC 092644291241

Packages

1 - UNIT - 1