Abbotsford
KLNVDV999078

KLEIN TOOLS, INC VDV999078 Replacement Blade Kit for Compact Pass-Thru™ Crimper

Price $11.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV999078

Description

This Replacement Blade Kit for Klein Tools' Compact Pass-Thru Crimper can cut paired-conductor cables (round STP/UTP and flat-satin phone cables), and works on 28-22 AWG round, solid or stranded wire. The heat treated blade can make over 2,000 cuts, and trims flush. The Blade Kit comes with a replacement screw, and is for use with Klein Tools Compact Pass-Thru Crimper Cat. No. VDV226-005.


For use with Compact Pass-Thru™ Crimper (VDV226-005)

Durable, heat treated blade

Kit comes with one blade and one screw

Trims flush to end face of connector to eliminate unintended contact between conductors

Works on 28-22 AWG round solid or stranded wire

Clamshell for storage

Specifications

Brand Name Klein Tools Item Name Replacement Blade Kit
Type Replacement Blades Length 2-1/4 in
Width 3/4 in Thickness 4 in
Material Steel For Use With VDV226-005 Compact Pass-Thru™ Crimper
Application Blades For Compact Pass-Thru™ Crimper UPC 092644583322

Packages

1 - UNIT - 1