Abbotsford
MIL48224266

MILWAUKEE ELECTRIC TOOL 48-22-4266 2pc Close Quarters Cutter Replacement Blades

Price $11.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-4266

Description

The Milwaukee® 2 pc. Replacement cutter wheels are designed for use with Milwaukee close quarters tubing cutters. Milwaukee replacement blades are constructed with high carbon steel for long life. Precision grinding delivers a sharp cutting edge. Optimized for cutting copper tubing.


Designed for use with Milwaukee® Close Quarters Tubing Cutters

High Carbon Steel Blades

Optimized for Copper

Precision Machined

Replacement Cutter Wheels

Two Pack

Optimized for copper

Specifications

Brand Name Milwaukee Item Name Guy Wire Replacement Blade
Length 0.6 in Width 0.6 in
Thickness 0.2 in Material High Carbon Steel
Color/Finish Black For Use With Milwaukee Close Quarters Tubing Cutters
Includes (2) Replacement Wheels UPC 045242472529

Packages

1 - UNIT - 1