Abbotsford
KLN50034

KLEIN TOOLS, INC 50034 Tubing Cutter 1/2 - 2-1/2 in ID, 5/8 - 2-1/2 in OD Capacity Large Capacity

Price $323.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:50034

Description

Large capacity ratcheting PVC cutter. It makes easy, straight cuts with no burrs. It cuts 1/2 to 2-1/2 inch white and gray schedule 40 and 80 PVC with minimal effort. Its blade is positioned within the body of cutter for no risk of damage or injury to user. It has quick one handed blade release. It is lightweight and durable magnesium alloy die-cast with rubber grip. Its ratchet action allows easy, one-hand cutting. It is hooked jaw holds pipe in proper cutting position.


Makes easy, straight cuts with no burrs

Cuts 1/2-Inch to 2-1/2-Inch white and gray schedule 40 and 80 PVC with minimal effort

Blade positioned within the body of cutter for no risk of damage or injury to user

Quick one handed blade release

Lightweight and durable magnesium alloy die-cast with rubber grip

Hooked jaw holds pipe in proper cutting position

No tool required for instant blade change

Flip-out support prevents flattening of diameters less than 2-Inch when cutting

Flip-out support prevents flattening of diameters less than 2-Inch (51 mm) when cutting

Specifications

Brand Name Klein Tools Item Name Tubing Cutter
Type Large Capacity Overall Length 11 in
Cutting Capacity 1/2 - 2-1/2 in ID, 5/8 - 2-1/2 in OD Blade Material Stainless Steel
Handle Type Ratchet Handle Material Magnesium Alloy
Weight 1.3 lb Application For Cutting White and Gray Schedule 40 and 80 PVC
UPC 092644500343

Packages

1 - UNIT - 1