Abbotsford
KLN50043

KLEIN TOOLS, INC 50043 1-INCH PEX PIPE AND TUBING CUTTER

Price $38.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:50043

Description

The Klein Tools PEX and Tubing Cutter has a cutting capacity of up to 1-Inch (25 mm) I.D. and is designed to cut schedule PEX pipes and most standard soft-shelled tubing. The lightweight, soft-molded handles ensure comfortable grip and offer increased leverage during use. The cutter is equipped with a sliding lock mechanism to keep securely closed and safely stored when not in use.


PEX Pipe and Tubing Cutter cuts up to 1-Inch (25 mm) I.D. 1-1/8-Inch (28 mm) O.D.

For use with schedule PEX pipes and most soft-shelled tubing

Lightweight design with soft-molded handles for comfortable grip and increased leverage

Durable pierce-point blade offers improved cutting and long-lasting edge

Sliding lock keeps tool securely closed when not in use

Easy-to-remove blade for quick blade replacement

Replacement blade available sold separately (Cat. No. 50060)

Specifications

Type Non-Ratcheting Overall Length 7.6 in
Weight 0.675 lb Application Cutting PEX Pipes
UPC 092644500435

Packages

1 - UNIT - 1