Abbotsford
KLN50047

KLEIN TOOLS 50047 CUTTER TUBING MINI1-1/8IN

Price $33.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50047

Description

The Klein Tools Mini Tubing Cutter is designed to cut copper and aluminum tubing, with an adjustable cut capacity ranging from 1/8-Inch to 1-1/8-Inch (3 to 28 mm) O.D.; up to 1-Inch (25 mm) I.D. The cutter's compact build makes it great for working in tight spaces. Free-spinning rollers and a durable, long-lasting blade offer smooth cutting, with a spare blade stored in the handle.

Specifications

Type Tubing Cutter Overall Length 3.3 in
Handle Type Adjustment Knob Weight 0.531 lb
Application Cutting Copper and Aluminum Tubing UPC 092644500473

Packages

1 - UNIT - 1