Abbotsford
KLN50048

KLEIN TOOLS, INC 50048 C-STYLE TUBING CUTTER SET, 3 PC

Price $77.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:50048

Description

The Klein Tools C-Style Copper Tubing Cutter Set includes three tubing cutters in a MODbox™ compatible case, Cutters are designed to work in ultra-compact spaces and cut 1/2-Inch, 3/4-Inch, and 1-Inch (12, 19, and 25 mm) copper tubing. Grooves on the exterior allow for improved grip and secure handling, with water drainage ports to help keep water from being stored inside. Free-spinning rollers and a spring-action blade help with smooth, precise cuts while maintaining force throughout the cut.


Modular case designed to nest neatly within MODbox™ toolboxes and on the MODbox™ Case Adapter Side Rail Attachment (Cat. No. 54875MB)

Pipe cutter for use on 1/2-Inch, 3/4-Inch, and 1-Inch (12, 19, and 25 mm) copper tubing

External grooves for secure grip and stability while cutting

Water drainage ports to prevent water accumulation and tool corrosion

Ultra-compact and durable design for working in tight spaces

Replacement blades available (Cat. No. 50054)

Specifications

Brand Name Klein Tools Item Name C-Style Copper Tubing Cutter Set, 3-Piece
Type Tubing Cutter Overall Length 7 in
Blade Material High Carbon Steel Handle Type C-Style
Weight 1.100 lb Application Cutting Copper
UPC 092644500480

Packages

1 - UNIT - 1