Abbotsford
KLN50055

KLEIN TOOLS, INC 50055 C-STYLE TUBING CUTTER, 1/2"

Price $33.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:50055

Description

The Klein Tools C-Style Tubing Cutter is designed to work in ultra-compact spaces and cut 1/2-Inch (12 mm) copper tubing. Grooves on the exterior allow for improved grip and secure handling, with water drainage ports to help keep water from being stored inside. Free-spinning rollers and a spring-action blade help with smooth, precise cuts while maintaining force throughout the cut.


C-Style Tubing Cutter for use on 1/2-Inch (12 mm) copper tubing

External grooves for secure grip and stability while cutting

Water drainage ports to prevent water accumulation and tool corrosion

Ultra-compact and durable design for working in tight spaces

Specifications

Brand Name Klein Tools Item Name 1/2-Inch C-Style Copper Tubing Cutter
Type Tubing Cutter Overall Length 2.2 inch (5.5 cm)
Cutting Capacity 1/2'' (12 mm) I.D. Blade Material High Carbon Steel
Handle Type C-Style Weight 2.7 oz (77 g)
Standards 9CrSi Application Cutting Copper Tubing
UPC 092644500558

Packages

1 - UNIT - 1