Description
Klein Tools Micro Tubing Cutter features an ultra-compact design for cutting aluminum and copper tubing from 1/8 to 7/8-Inch in tight spaces. The comfortable adjustment knob slides on a straight plane for hard-to-reach adjustments. Tool-free blade replacement with push-pin mechanism, while the sliding T-handle provides added leverage while integrated tank key enables versatile plumbing applications.
Specifications
| Type | Tubing Cutter | Handle Type | T-Handle |
| Handle Material | Zinc Alloy | Weight | 0.350 lb |
| Application | Cutting Copper And Aluminum Tubing | UPC | 092644500671 |
Packages
| 1 - UNIT - 1 |