Abbotsford
KLN50080

KLEIN TOOLS, INC 50080 2-INCH RATCHETING PVC PIPE CUTTER

Price $46.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:50080

Description

The Klein Tools Ratcheting PVC Pipe Cutter has a cutting capacity of up to 2-Inch ID and is designed to cut Schedule 40/80 PVC, CPVC, and PEX pipes. The lightweight, soft-molded handles ensure comfortable grip and offer increased leverage during use. Pulling the handles apart retracts the blade allowing for easy one-handed operation.


Ratcheting PVC Pipe Cutter cuts up to 2-Inch Inner Diameter and 2-3/8-Inch Outer Diameter pipes

Specifications

Type Ratcheting Weight 1.100 lb
Application Cutting PVC And PEX Pipes UPC 092644500800

Packages

1 - UNIT - 1