Abbotsford
KLN88910

KLEIN TOOLS, INC 88910 Mini Tube Cutter

Price $29.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:88910

Description

Durable and strong tool makes an excellent choice for cutting in tight spaces. It requires only 1-3/8-Inch (35mm) swing radius to complete cuts on copper and aluminum tubing. Compact size fits easily in tool pouch pocket.


For 1/8-Inch to 5/8-Inch (3 mm to 16 mm) copper and aluminum tubing

Requires only 1-3/8-Inch (35 mm) swing radius

Perfect for tight space cutting

Small convenient size

Strong and durable tool

Not designed for cutting stainless steel or hard tempered tubing

Replacement blade available, Cat. No. 88905

Specifications

Brand Name Klein Tools Item Name Tubing Cutter
Type Mini Overall Length 1.469 in
Cutting Capacity 1/8 - 5/8 in Blade Material Steel
Handle Type Black Powder Coat On Alloy Handle Material Cast Zinc Alloy
Color/Finish Black Powder-Coated Weight 3.5 oz
Standards California Proposition 65 Warning Application For Soft Metal Tube Cutting
UPC 092644690778

Packages

1 - UNIT - 1