Abbotsford
MIL346920

MILWAUKEE 3469-20 M18 FUEL™ ½”-1” Steel Pipe Cutter

Price $559.00 $695.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3469-20

Description

The MILWAUKEE® M18 FUEL™ ½”-1” Steel Pipe Cutter delivers the easiest, consistent, clean cuts on ½”-1” (up to 1-5/16” OD) steel pipe. Delivering square cuts with minimal burrs, Steel Pipe Cutter offers the fastest process for cutting steel pipe for press and threading installs. This solution is exclusively compatible with the 1/2” – 1” Steel Pipe Cutting Blade (48-40-4062), offering up to 200 cuts per blade on 1” steel pipe. Needing as little as 2.5” of clearance, the tool delivers controlled cuts on installed pipe, preventing the risk of overcuts. The tool’s foldable cut fence allows you to make controlled cuts on new pipe without the need for fixturing. Powered by M18™ REDLITHIUM™, the Steel Pipe Cutter delivers up to 50 cuts on 1” steel pipe per charge on an M18™ REDLITHIUM™ XC5.0. Our Steel Pipe Cutter features a POWERSTATE™ Brushless Motor, delivering the power and productivity to achieve the fastest cut-to-connection process. This solution is equipped with REDLINK PLUS™ Intelligence to ensure maximum performance and protection from overload. The M18 FUEL™ Steel Pipe Cutter delivers the first truly optimized steel pipe-cutting solution for residential plumbing and mechanical contractors, providing unmatched productivity for steel pipe installations.


Cuts steel pipe ½” – 1” (Up to 1-5/16” OD)

Foldable cut fence delivers easy, square cuts

Minimal burring reduces prep time

Exclusively compatible with 1/2” – 1” Steel Pipe Cutting Blade (48-40-4062), carbide tipped for maximum life

Up to 200 Cuts on 1” steel pipe per blade

Up to 50 Cuts on 1” steel pipe per charge on M18™ REDLITHIUM™ XC5.0 battery

Optimized access with as little as 2.5” clearance

5 Year Tool Warranty

Fully compatible with the M18™ System

Specifications

Brand Name Milwaukee Tool Sub Brand M18 FUEL™
UPC 045242885145

Packages

1 - UNIT - 1