Abbotsford
MIL48224259

MILWAUKEE ELECTRIC TOOL 48-22-4259 1" Constant Swing Copper Tubing Cutter

Price $56.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-4259

Description

The Milwaukee® 1 in. constant swing copper tubing cutter is engineered for straighter, cleaner cuts. A 4 roller design delivers accurate cuts and prevents walking. For added durability and extended performance, chrome rollers provide best in class rust protection. Tool-free blade change allows easy blade replacement on the jobsite.


1/8" - 1-1/8" Cut Capacity

4 Roller Design

Chrome Rollers

Extra Blade Included

Smooth Adjustment Mechanism

Tool-Free Blade Change

Easy size adjustment

Small size for tight areas

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Tubing Cutter Type Constant Swing, C-Clamp Style, Replaceable Blades
Overall Length 5.8 in Cutting Capacity 1/8 - 1-1/8 in
Blade Material Steel Handle Type NA
Color/Finish Black/Red Weight 0.9 lb
UPC 045242486489

Packages

1 - UNIT - 1