Abbotsford
MIL48224261

MILWAUKEE ELECTRIC TOOL 48-22-4261 3/4" Close Quarters Tubing Cutter

Price $26.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-4261

Description

Milwaukee® close quarters tubing cutters are optimized for tough cuts in tight spaces. The compact design allows access to the tightest spaces. Chrome rollers deliver best in class rust protection while integrated weep holes allow water to drain from the tool. Directional grip allows better handling and quick identification of swing direction for easy use. Available in 1/2 in., 3/4 in., and 1 in. sizes.


Chrome Rollers

Directional Grip

Longest Life

Most Compact

Replaceable Blade

Weep Holes

Replaceable blade

Specifications

Brand Name Milwaukee Item Name Tubing Cutter
Type Close Quarters, Replaceable Blades Cutting Capacity 3/4 in
Color/Finish Red Weight 0.265 lb
UPC 045242472499

Packages

1 - UNIT - 1