Abbotsford
KLNVDV211100

KLEIN TOOLS, INC VDV211-100 Extended Reach Multi-Connector Compression Crimper

Price $49.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV211-100
Documents Documents

Description

The Extended Reach Coax Crimper is designed with an elongated neck specifically for work in confined spaces and for short cable installations. This versatile tool easily crimps compression F, BNC and RCA connectors with an adjustable universal plunger and on-tool markings. The open-channel design makes it easy to insert all connector head styles. Klein Tools also offers Universal Sleeve connectors that are 5x faster to install--they fit all diameter variations within a cable series and even fit difficult to work with multi-shield and plenum cables.


Optimized for confined-space and short cable installation and repair

Crimps F, BNC and RCA compression connectors onto RG59, RG6 and RG6Q coaxial cables

Made of stamped steel for added durability

Adjustable extended length universal plunger ensures optimized crimping on multiple types of connectors

Open-channel design for easy insertion of all connector head styles

Integrated leverage point to assist F-connector installation

Connector markings and mm scale are lasered into tool for consistent crimping

Specifications

Brand Name Klein Tools Item Name Compression Crimper
Type Extended Reach Multi-Connector, Spring Activated Hinge Joint Overall Length 9 in
Jaw Size 4 in L x 0.875 in W Tool Material Plastic/Steel
Handle Type Texturized Cushion Grip Handle Material Steel with Rubber Grip Overmold
Handle Color Black/Yellow Finish Black Oxide
For Use With F, BNC, RCA Compression Connectors to Coax Standards CE, California Proposition 65 Warning
Application For Compression Crimping UPC 092644690839

Packages

1 - UNIT - 1