Abbotsford

KLEIN TOOLS, INC 1025 LONG NOSE MULTI-TOOL WIRE STRIPPER

Price $30.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1025

Description

Klein Tools Cat. No. 1025 Long Nose Wire Stripper combines multiple electrician tools into one professional-grade instrument. This wire stripper tool features precision cutting for 10-20 AWG solid and 12-22 AWG stranded wire, plus crimping pliers functionality for terminals and connectors. Heavy duty wire cutters with ergonomic grips provide superior control, while the narrow long nose design accesses tight spaces while screw shearing capability handles 4-40 to 10-24 screws.


Professional wire stripper and crimping tool engineered for electricians cuts and strips 10-20 AWG solid and 12-22 AWG stranded wire with precision accuracy

Multi-function electrical tool combines wire cutters, cable stripper, crimper tool, and screw shearing capabilities in one heavy duty tool

Ergonomic dual-material grips on these electrical pliers provide enhanced comfort and control for extended use in demanding electrical applications

Long nose electrician pliers with serrated jaws allows pulling, looping, and bending wire while reaching into confined spaces and tight electrical boxes

Made in USA electricians tools with premium materials and superior craftsmanship ensure long-lasting performance for professional and DIY electrical work

Wire crimping tool functionality securely crimps insulated and non-insulated terminals, connectors, and 7-8 mm ignition terminals for reliable electrical connections

Built-in shear-type wire cutter cleanly cuts machine screws in sizes 4-40, 5-40, 6-32, 8-32, 10-32, and 10-24 for complete electrical installation versatility

Specifications

Type Wireless in-wall dimmer, multi-location/single-pole, Pico wireless remote, and wallplate Overall Length 8.25 in
Handle Type Pistol Style with Over Molded Rubber Grip Handle Material TPE/Steel
Handle Color Black,Blue Application Mounts 100-C60…C85 Contactor
UPC 092644340765

Packages

1 - UNIT - 1