Abbotsford
KLN11047

KLEIN TOOLS, INC 11047 Wire Stripper/Cutter Narrow Nose 6-1/4 in

Price $31.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:11047

Description

Compact, lightweight wire-stripping and cutting tools. Narrow nose fits into tight places. Hardened steel with precision ground stripping holes. Do not use for cutting steel wire or bolts.


Cuts, strips, loops and bends 22-30 AWG solid wire

Hardened steel with precision ground stripping holes and spring-loaded for self-opening

Bi-layer handles provides added structure, superior palm-fit and comfort

Specifications

Brand Name Klein Tools Item Name Wire Stripper/Cutter
Type Narrow Nose Overall Length 6-1/4 in
Cutting Capacity 22 - 30 AWG Solid Tool Material Hardened Steel
Handle Type Comfortable Grip, Textured Handle Color Yellow
Application Cuts And Strips Wires UPC 092644740473

Packages

1 - UNIT - 1