Abbotsford
KLN11055GLW

KLEIN TOOLS, INC 11055GLW WIRE STRIPPER WITH GLOW GRIPS

Price $47.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:11055GLW

Description

Klein Tools' High-Visibility Wire Stripper / Cutter allows you to find your tools in the dark. The glow-in-the-dark grips can stay illuminated for up to 30 minutes. Plus, they charge in natural or artificial lighting. This Wire Stripper and Wire Cutter tool cuts, strips, and loops 10-18 AWG Solid and 12-20 AWG Stranded wire.


Wire Stripper has glow in the dark grips to easily locate your tool in dark or low lit areas

Grips charge in natural and artificial lighting

Cuts, strips, and loops 10-18 AWG solid and 12-20 AWG stranded wire

Made in the USA

NOTE: Glow time and intensity may vary if charged in low light. Clean grips regularly to maintain glow brightness

Specifications

Brand Name Klein Tools Type High-Visibility
Overall Length 7.4 in Handle Color Glow In The Dark
Application Wire Stripping And Cutting UPC 092644740275

Packages

1 - UNIT - 1