Abbotsford
KLN11073

KLEIN TOOLS, INC 11073 Katapult® Replacement Blade 1080 High Carbon Steel 1.575 in L

Price $26.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:11073

Description

Replacement blade for Katapult wire stripper. 8-22AWG.


Replacement blades strip 8-22 AWG wire

Made of 1080 high carbon steel

Rust preventative applied

Wire stripper tool not included

Specifications

Brand Name Klein Tools Sub Brand Katapult®
Item Name Replacement Blade Type Rustproof
Length 1.575 in Width 0.9 in
Thickness 0.225 in Material 1080 High Carbon Steel
For Use With 8-22 AWG Wire Stripper Standards California 65 Compliant
Application 8-22 AWG UPC 092644420047

Packages

1 - UNIT - 1